Stainless Steel Cart with Charging Bucket, Used in Cleanrooms, Electropolished Stainless Steel
- Mfr # HC102
- Zoro # G816459877
product price:Â
$
2,927.99
/ea
Key Features
Material
Stainless Steel
Overall Length
24 in
Overall Width
25 in
Includes
Includes Cart, Arched Charging Buckets
Overall Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC102
- Zoro #
- G816459877
- UPC #
- -
- Country of Origin
- Germany
- Material
- Stainless Steel
- Includes
- Includes Cart, Arched Charging Buckets
Dimensions
- Overall Length
- 24 in
- Overall Width
- 25 in
- Overall Depth
- 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.