Zoro Homepage

Stainless Steel Frame for Pocket Mops, Mop Drop Compatible, 16 in

  • Mfr # HF216

  • Zoro # G116459874


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Application
Cleanroom Mop Frame
Material
Stainless Steel
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF216
Zoro #
G116459874
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 in
Length
16 in

Details

Application
Cleanroom Mop Frame
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.