
11.65 in D X 25.79 in H, 54.02 in W X Engineered wood
Mfr # 431435
Zoro # G911227494
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Overall Width
54.02 in
Overall Depth
11.65 in
Overall Height
25.79 in
Finish
Brushed Oakā¢
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431435
Zoro #
G911227494
UPC #
042666116138
Country of Origin
Viet Nam
Dimensions
Overall Width
54.02 in
Overall Depth
11.65 in
Overall Height
25.79 in
Details
Finish
Brushed Oakā¢
Material
Engineered wood
Description
Enhance the Sauder products you already own with this desktop hutch from the Rollingwood collection. Providing versatility and function, this hutch for desk can attach to Credenza 431437 or Writing Desk 431407 for a completed look that enhances the traditional country aesthetic of this office collection. Whether you use it as a writing desk hutch or office credenza hutch, it provides additional storage and display options to elevate your office setting. This office hutch features three adjustable shelves for binders, folders, a clock, pens, dcor and more. The top surface provides even more display options when used as a gallery shelf. With a cord management system that includes a pass-through for cables, your hutch for desk assists in keeping cords organized and out of the way. Finished in Brushed Oak, this office storage hutch adds the various open storage options that you have been looking for your products you already know and love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.