
11.65 in D X 36.77 in H, 64.57 in W X Engineered wood, Metal
Mfr # 430077
Zoro # G911227487
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
64.57 in
Overall Depth
11.65 in
Overall Height
36.77 in
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430077
Zoro #
G911227487
UPC #
042666095648
Country of Origin
China
Dimensions
Overall Width
64.57 in
Overall Depth
11.65 in
Overall Height
36.77 in
Details
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Description
Create a stunning focal point while increasing the storage capabilities in your home office or workspace with this hutch from the Briarbrook collection. This office desk hutch attaches to Executive Table Desk 429446, Credenza 430074, or L-Shaped Desk 430071 to give you a completed look in your office space. Find a home office desk with hutch combo that provides the right solution to your office needs. This storage hutch features a hidden storage area behind doors that is perfect for easy access of items like work binders, stacks of books, and other office supplies. With open storage areas that include two adjustable shelves, this desktop hutch also makes a great spot to display home dcor items like decorative plants, picture frames, and awards and achievements. Finished in Barrel Oak and detailed with a powder coated metal frame and perforated back, this home office hutch elevates the furniture you already know and love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.