
12.13 in D X 36.81 in H, 60 in W X Engineered wood, Metal
Mfr # 430073
Zoro # G611229101
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
12.13 in
Overall Height
36.81 in
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430073
Zoro #
G611229101
UPC #
042666095600
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
12.13 in
Overall Height
36.81 in
Details
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Description
Create a stunning focal point while increasing the storage capabilities in your home with this hutch from the Briarbrook collection. This metal and wood hutch offers versatile storage options for all your office or around home essentials. It attaches to Desk 430072 to provide a computer desk with hutch for a completed look. This hutch for computer desk features a barrister style door that rotates up and in for hidden storage of binders, books, reports, and more. This hutch for desk features an open storage area with two adjustable shelves to accommodate items of various heights. Display your certifications, awards, and more to remind yourself why you do what you do! With a powder coated metal frame for durability and design, your new hutch will last for many years to come. Finished in Barrel Oak, this stylish storage hutch adds a unique new element to any room in your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.