
12.76 in D X 42.24 in H, 32.99 in W X Engineered wood, Glass
Mfr # 432889
Zoro # G811227389
product price:Ā $319.99
/ea
Free Shipping & Returns
Key Features
Overall Width
32.99 in
Overall Depth
12.76 in
Overall Height
42.24 in
Finish
Brushed Oakā¢
Material
Engineered wood, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432889
Zoro #
G811227389
UPC #
042666128735
Country of Origin
Viet Nam
Dimensions
Overall Width
32.99 in
Overall Depth
12.76 in
Overall Height
42.24 in
Details
Finish
Brushed Oakā¢
Material
Engineered wood, Glass
Description
Finished in the natural, neutral tones of Brushed Oak, and comprised of a strong and lightweight panel construction, this library hutch from the Dixon City collection has great design and functionality. The interchangeable styling and placement possibilities are plentiful as this desktop hutch with doors will attach to the library base, lateral file, or desk of this collection with a versatile elegance that will appeal to your inner designer. Sliding, safety-tempered glass doors are accented with simplistic style of a diagonal trestle. The sliding doors open to an adjustable shelf for flexible storage of office supplies or display of awards and collectibles. This storage hutch for desk meets BIFMA standard x5.9 for safety, durability, and structural performance and has a cord management system to help eliminate the tangle and hassle of electronic cords. A great complementary piece, this hutch for cabinet can be placed on the desk or file cabinet in a home office or general living space. This residential office furniture offers simplistic farmhouse style with a contemporary twist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.