
14.06 in D X 38.5 in H, 66.14 in W X Engineered Wood, Metal, Glass
Mfr # 427852
Zoro # G811227303
product price:Ā $36.99
/eaKey Features
Overall Width
66.14 in
Overall Depth
14.06 in
Overall Height
38.5 in
Finish
Carbon OakĀ®
Material
Engineered Wood, Metal, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427852
Zoro #
G811227303
UPC #
042666083805
Country of Origin
China
Dimensions
Overall Width
66.14 in
Overall Depth
14.06 in
Overall Height
38.5 in
Details
Finish
Carbon OakĀ®
Material
Engineered Wood, Metal, Glass
Description
Hidden and open storage options are the best of both worlds. The hutch from the Steel River collection upgrades the furniture you know and love with complex storage options. This industrial hutch attaches to Credenza 427853 or L-Shaped Desk 427855 for a completed look with additional storage capabilities. This credenza hutch features framed, safety-tempered glass doors that flip up and slide back into the hutch for easy access when you need items like binders, books, documents and more. An open storage portion of this l-shaped desk hutch includes two adjustable shelves for ultimate customization of your display space for items like home dcor, family photos, trinkets, and more. A textured, powder coated metal frame and corner accents give this desktop hutch a polished look with attention to detail. Finished in Carbon Oak, this storage hutch transforms the credenza or desk you already like, into a piece of furniture you'll love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.