Zoro Homepage

14.09 in D X 42.2 in H, 59.96 in W X Engineered wood

  • Mfr # 429511

  • Zoro # G311227377


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.96 in
Overall Depth
14.09 in
Overall Height
42.2 in
Finish
Sindoori Mango®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429511
Zoro #
G311227377
UPC #
042666093989
Country of Origin
Thailand

Dimensions

Overall Width
59.96 in
Overall Depth
14.09 in
Overall Height
42.2 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

Add an extra touch of convenient storage to your workspace with this home office hutch from the Cannery Bridge collection. This hutch for desk easily attaches to Computer Desk 429510 to give your home office or workspace a completed look. This desktop hutch features hidden storage behind two sliding doors that offers the perfect amount of space-- ideal for easy access of office essentials like envelopes and notepads. Slide the doors on easy-glide tracks for open display or closed storage areas. These storage compartments easily accommodate items like manuals, binders, and folders or home dcor, awards, and other prized possessions. This storage hutch for desk has room for it all! Finished in a beautiful Sindoori Mango that complements other pieces in the Cannery Bridge collection, this office hutch with storage adds charm and functionality to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.