Zoro Homepage
This item is Discontinued.
Sauder 14.09 in D X 42.2 in H, 65.94 in W X Engineered wood 429512

14.09 in D X 42.2 in H, 65.94 in W X Engineered wood (Discontinued)

  • Mfr # 429512
  • Zoro # G711227458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429512
Zoro #
G711227458
UPC #
042666093996
Country of Origin
Thailand

Dimensions

Overall Width
65.94 in
Overall Depth
14.09 in
Overall Height
42.2 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

Create a stunning focal point while increasing the storage capabilities in your home office or workspace with this desktop hutch from the Cannery Bridge collection. This hutch for desk features four doors for hidden storage options. Behind each set of doors is a spacious compartment that is perfect for hiding away miscellaneous office supplies. This desktop hutch with doors is an ideal place for you to store anything from work binders and your collection of books to extra pens and envelopes. You can find room for it all. This storage hutch for desk easily attaches to Credenza 429513 or L-Shaped Desk 429556 for a completed look. Pair this hutch and credenza or l-shaped desk with other items from the Cannery Bridge collection for a total home office makeover. Finished in Sindoori Mango, this office hutch with storage will enhance the look of your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.