This item is Discontinued.

Sauder 14.49 in D X 36.34 in H, 64.17 in W X Engineered wood, Metal 426281

14.49 in D X 36.34 in H, 64.17 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 426281
  • Zoro # G111227416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426281
Zoro #
G111227416
UPC #
042666082587
Country of Origin
China

Dimensions

Overall Width
64.17 in
Overall Depth
14.49 in
Overall Height
36.34 in

Details

Finish
Kiln Acacia®
Material
Engineered wood, Metal

Description

For a completed home office look, this hutch from the Portage Park collection adds style and storage space. This desktop hutch attaches to L-Shaped Desk 427478 for a completed look, upgrading the furniture you already know and love. This L-shaped desk hutch can be placed on either the left or right side of the desk for ultimate customization and to accommodate your home. Hidden storage behind the sliding door is perfect for binders, folders, books, and more. This storage hutch for desk features cubbyhole storage for small organizing bins and items you need to have conveniently available. With a durable, powder coated metal base and a distinct Kiln Acacia finish, this office hutch with storage enhances the L-Shaped Desk with a modern look and additional storage space. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.