Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 14.57 in D X 39.13 in H, 60 in W X Engineered wood 430230

14.57 in D X 39.13 in H, 60 in W X Engineered wood (Discontinued)

  • Mfr # 430230
  • Zoro # G411227277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430230
Zoro #
G411227277
UPC #
042666112888
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Depth
14.57 in
Overall Height
39.13 in

Details

Finish
White
Material
Engineered wood

Description

Add an extra touch of fashionable style and convenient storage to your home office dcor with this desktop hutch from the Cottage Road collection. This handy desktop hutch organizer easily attaches to Desk 430056 to give your home office or workspace a completed look. This cottage-inspired hutch for desk has open end panels and features a storage area behind the double doors - a space ideal for anything that needs hidden away. It also includes open shelving to hold items like a decorative plant, books, binders, and framed photos of loved ones. Use the 1 in. thick top surface as a gallery display shelf, and this office hutch with storage has room for a lot of stuff. Finished in white and accented with squared framing and bead board paneling, this storage hutch for desk adds an elevated style, functionality, and statement piece to any home office setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.