
15.55 in D X 36.22 in H, 66.73 in W X Engineered wood
Mfr # 429371
Zoro # G511227412
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Width
66.73 in
Overall Depth
15.55 in
Overall Height
36.22 in
Finish
Natural Maple
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429371
Zoro #
G511227412
UPC #
042666095839
Country of Origin
Thailand
Dimensions
Overall Width
66.73 in
Overall Depth
15.55 in
Overall Height
36.22 in
Details
Finish
Natural Maple
Material
Engineered wood
Description
For a completed home office look, this hutch from the Whitaker Point collection adds style and storage space to the products you already know and love. This desktop hutch attaches to L-Shaped Desk 429368 or Credenza 429375 for a completed look, upgrading the functionality of these office furniture pieces. This office hutch with storage is constructed with strong and lightweight panels for convenient assembly and installation. This l-shaped desk hutch features open storage with two adjustable shelves to accommodate items of various sizes. Hidden storage behind the three doors is perfect for binders, folders, books, and more. Additional out-of-sight storage includes a small drawer with full extension slides for other miscellaneous items. This credenza desk hutch features a cord management system with pass-through for electrical cord access, keeping your workspace free of clutter. Finished in Natural Maple, this hutch adds the completing touch to the other Whitaker Point items in your office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.