Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16in d 2-Door Cabinet White Gold Handle 3a

  • Mfr # 443650

  • Zoro # G116468210


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.63 in
Material
Engineered wood
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443650
Zoro #
G116468210
UPC #
42666244473
Country of Origin
Thailand

Dimensions

Overall Depth
15.63 in
Width
29.606 in
Height
71.142 in

Details

Material
Engineered wood
Finish
White
Item
Storage Cabinet

Description

Every home has its own unique style, and its storage options should be no different. With this shaker style storage cabinet from Sauder, a storage cabinet eyesore becomes a timeless and contemporary accessory that will suit a classic interior design. With its three adjustable shelves and one fixed shelf, this two-door storage cabinet will provide versatile options for keeping items of all shapes and sizes hidden away from view, preserving both organization and style. The two, large double doors of this elegant cabinet feature unique framing that reflects the timeless appeal, functional design, and clean lines of shaker style. Despite such sophistication, this double door storage cabinet is still the perfect place for stashing board games, seasonal decorations, movie collections and more. Finished in neutral White to brighten any space, this storage cabinet with doors will provide versatile shelving and extra room to create a peaceful home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, office, kitchen, or utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 29-5/8"W x 15-5/8"D x 71-1/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.