Zoro Homepage

16in d 2-Door Farmhouse Cabinet Glw 3a

  • Mfr # 443651

  • Zoro # G416468194


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.299 in
Material
Engineered wood
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443651
Zoro #
G416468194
UPC #
42666244480
Country of Origin
Thailand

Dimensions

Overall Depth
16.299 in
Height
71.102 in
Width
29.606 in

Details

Material
Engineered wood
Item
Storage Cabinet
Finish
White

Description

Every home has its own unique style, and its storage options should be no different. With this farmhouse style storage cabinet from Sauder you will never ruin a country vibe with storage necessities again. This double-door storage cabinet features four adjustable shelves for customizable storage options perfect for a home office space. The adjustable shelving of this storage cabinet with doors can easily accommodate detergent bottles or boxes and bins of varying heights and widths. It's perfect for a variety of craft, office, or general storage needs. This two-door storage cabinet is the ideal solution for bathroom linens and toiletries, or utility room necessities. A full-width upper shelf makes this cabinet the perfect place to stash tall cereal boxes, paper products or other pantry items too. Finished in a room-brightening neutral White, with unique barn door style accent framing, this farmhouse-inspired cabinet is a perfect solution for storage without ever sacrificing personal style.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Four adjustable shelves and full upper shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 29-5/8"W x 16-1/4"D x 71-1/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.