Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 17.48 in D X 28.94 in H, 43.58 in W X Engineered wood 428237

17.48 in D X 28.94 in H, 43.58 in W X Engineered wood (Discontinued)

  • Mfr # 428237
  • Zoro # G611227305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428237
Zoro #
G611227305
UPC #
42666067362
Country of Origin
Malaysia

Dimensions

Overall Width
43.58 in
Overall Depth
17.48 in
Overall Height
28.94 in

Details

Finish
Silver Sycamore™
Material
Engineered wood

Description

Whether it's writing out your grocery list or working on your next big project, you need the perfect place to do so. Create a multifunctional work or study area in any room of your home with this writing desk with drawer from the Beginnings collection. This small writing desk offers a spacious top surface that provides you with all the room you need for desk essentials like your laptop, stacks of notepads, folders, and your hot cup of coffee. It even has room for a little home dcor too, like a table lamp or a decorative plant. This writing table features a drawer that opens and closes on smooth metal runners and includes safety stops. This storage drawer is ideal for stowing away all your miscellaneous supplies like pens, pencils, and scissors. It's simple design and charming good looks make this small writing table a great addition to any room in your home. Finished in Silver Sycamore and detailed with attractive hardware, this wood writing desk is just what you've been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.