This item is Discontinued.

Sauder 17.72 in D X 23.27 in H, 55.35 in W X Engineered wood, Metal 425765

17.72 in D X 23.27 in H, 55.35 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 425765
  • Zoro # G611229309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425765
Zoro #
G611229309
UPC #
042666052771
Country of Origin
China

Dimensions

Overall Width
55.35 in
Overall Depth
17.72 in
Overall Height
23.27 in

Details

Finish
Rich Walnutâ„¢
Material
Engineered wood, Metal

Description

Is your TV tired of sitting on a boring, outdated piece of furniture? Give your living room a fresh new look with the industrial style and design of this TV credenza from the Market Commons collection. This metal and wood credenza accommodates up to a 60 in. TV, making it the perfect spot to watch the big game or play endless hours of video games with your friends. Its strong and lightweight 1 in. panel construction makes it easy to reposition. This entertainment credenza features spacious open shelving to store and display items like video or audio equipment, decorative knick-knacks, books, and photos of your family and friends. Plus, the center storage features cord management and an adjustable shelf that can move to different heights to store items of all shapes and sizes. Its durable, powder-coated metal frame and wire mesh back make this TV credenza stand out no matter where you use it. Finished on all sides in Rich Walnut with Slate Gray accents, this handsome credenza TV stand will have your home feeling brand new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.