17.91 in D X 29.61 in H, 47.24 in W X Engineered wood, Metal

  • Mfr # 431615

  • Zoro # G011227431


product price:Ā  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.24 in
Overall Depth
17.91 in
Overall Height
29.61 in
Finish
Etched Oakā„¢
Material
Engineered wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431615
Zoro #
G011227431
UPC #
042666098892
Country of Origin
China

Dimensions

Overall Width
47.24 in
Overall Depth
17.91 in
Overall Height
29.61 in

Details

Finish
Etched Oakā„¢
Material
Engineered wood, Metal

Description

Create the perfect home office workspace with this single pedestal desk from the Station House collection. This computer desk with drawers features a spacious tabletop that provides you with room for all your office essentials - a computer monitor or laptop, your cup of pens and pencils, and colorful sticky notes. This home office desk with storage features a small drawer with metal runners and safety stops for a stapler, planner, and other things you need to keep stowed away. The small open storage area beneath the top surface offers a space for office supplies you want out of the way but close at hand. The lower drawer of this metal and wood desk opens on full extension slides and holds letter-size hanging files. This desk is finished on all sides for versatile placement in any room of your home. Finished in Etched Oak with a textured, powder coated metal frame, all aboard for an industrial desk that will refresh your home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.