
17.99 in D X 29.65 in H, 45 in W X Engineered wood, Metal
Mfr # 431599
Zoro # G711227373
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45 in
Overall Depth
17.99 in
Overall Height
29.65 in
Finish
Blade Walnutâ„¢
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431599
Zoro #
G711227373
UPC #
042666098878
Country of Origin
China
Dimensions
Overall Width
45 in
Overall Depth
17.99 in
Overall Height
29.65 in
Details
Finish
Blade Walnutâ„¢
Material
Engineered wood, Metal
Description
Whether you're looking for a place to get some work done or just need another surface for your home hobbies. This single pedestal desk from the Rock Glen collection is perfect for you. This home office desk with storage features a small storage drawer with metal runners and safety stops that provides versatile storage for pens, pencils, notebooks, binders and more. The lower drawer opens on full extension slides and holds letter-size hanging files to help keep your most important files organized and easy to find. The spacious top surface of this computer desk with drawers is large enough for a computer, lamp, your planner, and more. An open shelf for additional storage allows you to have your planner, book, or notepad easy to reach when you need it. Finished on all sides for versatile placement, this metal and wood desk will look polished from every angle. A sleek, powder coated metal frame in a Silver finish, and a dark Blade Walnut top surface and drawers adds contrasting details to this contemporary desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.