
17.99 in D X 30.59 in H, 40 in W X Engineered wood, Metal (Discontinued)
- Mfr # 431311
- Zoro # G811227358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431311
Zoro #
G811227358
UPC #
042666098342
Country of Origin
China
Dimensions
Overall Width
40 in
Overall Depth
17.99 in
Overall Height
30.59 in
Details
Finish
Slate Gray™
Material
Engineered wood, Metal
Description
For an industrial inspired writing desk that's perfect for those little tasks, look no further than this desk from the Market Commons collection. This writing desk with storage features a durable, 1 in. thick top making it easy to assemble but strong enough to last for years to come. A spacious work surface for your laptop, writing pad, and lamp gives this writers desk just enough room without being overwhelming. A lower shelf for additional storage for your keyboard, planner, stapler, and more keeps the top surface clear of clutter. This laptop desk accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Finished on all sides for versatile placement, this desk for laptop will look polished from all angles. Finished in Slate Gray with a durable, powder coated metal frame and shelf, this console table is the space saving answer to your desk woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.