
18.5 in D X 34.49 in H, 48.74 in W X Engineered Wood, Metal, Glass
Mfr # 431300
Zoro # G411227291
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Overall Width
48.74 in
Overall Depth
18.5 in
Overall Height
34.49 in
Finish
Sindoori Mango®
Material
Engineered Wood, Metal, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431300
Zoro #
G411227291
UPC #
042666096690
Country of Origin
China
Dimensions
Overall Width
48.74 in
Overall Depth
18.5 in
Overall Height
34.49 in
Details
Finish
Sindoori Mango®
Material
Engineered Wood, Metal, Glass
Description
Elegance where you want a dash of it-in your home. The International Lux writing desk offers ornate details and a sleek finish for a writing table for a variety of projects. The spacious work surface of this writing desk with storage can house your laptop, writing pad, to-do list and more. An upper glass shelf for additional storage and display of your cup of pens, photos of loved ones, and a small plant allows you to add a touch of home to your home office space. Finished on all sides for versatile placement, this writers desk will look polished from every angle. Use this wood and metal desk in the guest room or bedroom for a small workstation, in the hallway or living room for a workspace that meets your home's needs. A metal frame with Satin Gold finish and corner details evokes a chic vintage feel. This desk accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. A top surface in a Sindoori Mango finish makes this desk for laptop a warm workspace worthy of any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.