Zoro Homepage

18in w 1-Door Storage Cabinet Rp 3a

  • Mfr # 443655

  • Zoro # G716468191


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Overall Depth
16.26 in
Finish
Rural Pine
Width
17.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443655
Zoro #
G716468191
UPC #
42666240239
Country of Origin
Thailand

Dimensions

Height
70.827 in
Overall Depth
16.26 in
Width
17.795 in

Details

Material
Engineered wood
Item
Storage Cabinet
Finish
Rural Pine

Description

Discover a convenient and versatile storage space without sacrificing personal style with this tall storage cabinet from Sauder. Behind the large door of this single-door storage cabinet is a hidden storage area that includes two adjustable shelves, one fixed shelf, and a bottom shelf for customizable storage options. The adjustable shelves of this rustic cabinet are ideal for a variety of items, from pantry staples to cleaning products, or crafting and office supplies. This 4-shelf storage cabinet has plenty of customizable space. Its slim, single-door stature makes this narrow storage cabinet a handy asset for smaller spaces. Use this slender cabinet in a utility room for the perfect organization of everything from laundry soaps to linens. This storage cabinet with adjustable shelves will make a great addition to the kitchen, hallway, garage, or office. With a refined yet rustic Rural Pine finish this handsome cabinet will grace any space with style and organization.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, utility, or bathroom.
  • ADJUSTABLE SHELVING – Two adjustable shelves and one fixed shelf for the ultimate storage versatility. Each shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 17-3/4"W x 16-1/4"D x 70-7/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.