Zoro Homepage

18in w 1-Door Storage Cabinet Srm 3a

  • Mfr # 443663

  • Zoro # G016468198


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Spring Maple
Width
17.795 in
Material
Engineered wood
Overall Depth
16.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443663
Zoro #
G016468198
UPC #
42666240208
Country of Origin
Thailand

Dimensions

Width
17.795 in
Height
70.827 in
Overall Depth
16.26 in

Details

Finish
Spring Maple
Material
Engineered wood
Item
Storage Cabinet

Description

Transform a household necessity into a statement of style with the 4-shelf storage cabinet from Sauder. The rustic, distressed woodgrain of the Spring Maple finish lends an air of rugged individuality to the otherwise boring task of organization. Behind the door of this tall storage cabinet is discrete space which includes two adjustable shelves, one fixed shelf, and a bottom shelf for customizable storage. The versatility of this cabinet accommodates items of varying heights, from pantry staples to cleaning products, and crafting or office supplies. This single-door storage cabinet has plenty of customizable space. Its slim stature makes this narrow storage cabinet a surprising asset for smaller spaces. Use this slender cabinet in a cramped laundry room for the perfect organization assistant. This storage cabinet with adjustable shelves makes a great addition to a kitchen, hallway, garage, or office. The convenience and versatility of this transitional style cabinet will grace any space with both function and simplicity.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, utility, or bathroom.
  • ADJUSTABLE SHELVING – Two adjustable shelves and one fixed shelf for the ultimate storage versatility. Each shelf has a maximum weight capacity of 25 lbs.
  • DIMENSIONS – 17-3/4"W x 16-1/4"D x 70-7/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.