Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 19.29 in D X 29.25 in H, 65.12 in W X Engineered wood 426916

19.29 in D X 29.25 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 426916
  • Zoro # G711229308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426916
Zoro #
G711229308
UPC #
042666061575
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
19.29 in
Overall Height
29.25 in

Details

Finish
Spiced Mahogany™
Material
Engineered wood

Description

It goes without saying that contemporary style is in, and it is not going anywhere. Bring modernity into your home with the Englewood office credenza. Brandished with interesting geometrics, including vertical and horizonal paneling on the storage door and drawer front, this piece is bound to make a statement in any home. This multifunctional credenza desk can house a wide array of items-like home office essentials, books, and your favorite pieces of art. The top features a strong but lightweight 1 in. panel construction for plenty of space to display what is important to you and your home. Behind each door is an adjustable shelf so you can customize your home office credenza to specifically fit your storage needs. A pull-out adjustable shelf offers a stylish but practical solution for displaying your printer. The storage drawer features metal runners and safety stops for ease of use and peace of mind. The Englewood credenza for office is stylish while also being easy and quick to assemble with a patented T-lock drawer system. Finished in Spiced Mahogany for a traditional, classic feel, the Englewood credenza for office is the much-needed addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.