This item is Discontinued.

Sauder 19.45 in D X 30 in H, 53.46 in W X Engineered wood, Metal 433624

19.45 in D X 30 in H, 53.46 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 433624
  • Zoro # G911227531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433624
Zoro #
G911227531
UPC #
042666126960
Country of Origin
United States

Dimensions

Overall Width
53.46 in
Overall Depth
19.45 in
Overall Height
30 in

Details

Finish
Glacier OakĀ®
Material
Engineered wood, Metal

Description

A simple desk that does the job in any setting. This single pedestal desk from the Larkin Ledge collection fulfills a necessary role, while providing convenient extras for desking and file storage. Keep your important documents close at hand. A spacious drawer opens and closes on full extension slides and holds letter-size hanging files. The top surface of this desk with pull out drawer has enough room for a laptop, lamp, or a large monitor. This desk with open storage includes a cubby area for organizing papers, reports, binders, or the monthly planner. If an extra writing surface is needed, there's one above the cubby area that glides out on metal runners and safety stops. All three of these surfaces - the desktop, writing shelf, and drawer front - feature a decorative hexagon pattern for an extra touch of unique style. This pedestal desk with drawer is an option for various rooms, like the spare bedroom, kitchen nook, kids' room, or just about anywhere you need a desking solution. This home office desk is finished on all sides for versatile placement, so it will look complete from every angle. Finished in a Glacier Oak, this laptop desk can be used for bill paying, homework, at-home work, and many other daily activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.