
19.45 in D X 30.04 in H, 47.16 in W X Engineered wood
Mfr # 431778
Zoro # G411227413
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.16 in
Overall Depth
19.45 in
Overall Height
30.04 in
Finish
Soft White®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431778
Zoro #
G411227413
UPC #
042666095563
Country of Origin
United States
Dimensions
Overall Width
47.16 in
Overall Depth
19.45 in
Overall Height
30.04 in
Details
Finish
Soft White®
Material
Engineered wood
Description
Whether it's working on your next big project or just writing out a grocery list, we've got you covered! Create a convenient workspace for any room in your home with this writing desk from the County Line collection. This writing desk with drawers offers a spacious top surface that provides you with all the room you need for desk essentials like your laptop, a cup full of pens, your collection of notebooks and your favorite coffee mug, too. This rustic writing desk even has room for home dcor items like an accent lamp and picture frames. This writing table features two storage drawers that open and close on smooth metal runners for easy access storage of miscellaneous items like envelopes, paperclips, folders and so much more! This small writing desk with drawers is finished on all sides for versatile placement throughout your home. Finished in Soft White and detailed with attractive hardware, this small writing table is everything you need and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.