Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 19.45 in D X 33.11 in H, 70.16 in W X Engineered wood 415025

19.45 in D X 33.11 in H, 70.16 in W X Engineered wood (Discontinued)

  • Mfr # 415025
  • Zoro # G011229305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415025
Zoro #
G011229305
UPC #
042666155885
Country of Origin
United States

Dimensions

Overall Width
70.16 in
Overall Depth
19.45 in
Overall Height
33.11 in

Details

Finish
Select Cherry
Material
Engineered wood

Description

Does it seem like your home is missing a little something? How about a touch of elegant style and beauty? Give your home just that with this credenza from the Palladia collection. It accommodates up to a 70 in. TV, making it the ideal spot to catch your favorite shows, watch action packed films or play video games with your friends. Already have a TV stand? No problem - use this credenza's spacious top surface as the perfect place to display all your favorite home dcor and prized possessions like a stylish accent lamp, a vase full of flowers, fine dishes and knick-knacks too! It also features four framed doors that offer the option of easy-to-insert panels in either safety-tempered glass or wood so you can style it how you like. Behind each set of double doors is a spacious storage and display area that includes two large adjustable shelves that can be moved to different heights to create flexible options for items of all shapes and sizes. Behind the framed panel center door is a power strip for convenient storage of gaming components and equipment. It also features a cord management system so you can keep all your wires neat and out of sight. Finished in Select Cherry, this classy credenza is sure to give your home exactly what it needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.