Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Door Storage Cabinet Chalk Oak

  • Mfr # 433242

  • Zoro # G711227908


product price: $218.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Engineered wood
Width
27.16 in
Height
72.05 in
Overall Depth
15.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433242
Zoro #
G711227908
UPC #
042666102599
Country of Origin
Thailand

Dimensions

Width
27.16 in
Height
72.05 in
Overall Depth
15.47 in

Details

Material
Engineered wood
Finish
Chalk Oak®

Description

Running out of room and can't hide all your stuff? Well, we have just the solution for you! Add versatile storage and a rustic look to your home dcor with this tall storage cabinet with doors and shelves from the Sauder Select collection. Behind this storage cabinet's two large doors is a spacious hidden area with two adjustable shelves and one fixed shelf for you to store anything from spare blankets and stacks of towels to board games and your collection of novels. The adjustable shelves on this double door storage cabinet accommodates items of various heights, allowing you to customize your office storage cabinet. The charming style and simplistic design of storage cabinets with doors and shelves, like this one, make it a great addition to any room in your home - in the living room, down the hallway, in the entryway or even in your laundry room! Finished in Chalk Oak, this rustic looking two-door storage cabinet will have you feeling organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.