2-Door Storage Cabinet Rp , Hidden storage behind doors for a variety of home storage solutions

  • Mfr # 427958

  • Zoro # G411228052


product price:  $238.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Engineered wood
Width
27.16 in
Height
72.05 in
Overall Depth
15.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427958
Zoro #
G411228052
UPC #
042666074148
Country of Origin
Thailand

Dimensions

Width
27.16 in
Height
72.05 in
Overall Depth
15.47 in

Details

Material
Engineered wood
Finish
Rural Pine™

Description

Are you running low on storage space? No more room in all your creative hideaway spaces? Well we have just the solution for you! Add versatile storage and an attractive addition to your home with this two door storage cabinet from the Sauder Select collection. Behind this storage cabinet's two large doors are three shelves for you to store anything from linens, to holiday decorations, and everyday items like cleaning supplies. You can find room for it all! This double door storage cabinet includes two adjustable shelves that feature the ability to move to different heights to create flexible storage options for items of all shapes and sizes. The charming style and simplistic design of this storage cabinet with doors make it a great addition to any room in your home - in the living room, down the hallway, in the entryway or even in your bathroom! Finished in Rural Pine and detailed with attractive hardware, this classic looking living room storage furniture will have you feeling organized in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.