Zoro Homepage

2 Shelf Bookcase Sec 3a

  • Mfr # 414238

  • Zoro # G116078259


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
13.228 in
Height
29.921 in
Color
Select Cherry
Width
35.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414238
Zoro #
G116078259
UPC #
042666150965
Country of Origin
Viet Nam

Dimensions

Length
13.228 in
Height
29.921 in
Width
35.276 in

Details

Color
Select Cherry
Item
2-Shelf Bookcase

Description

Add a little extra storage to any room in your home with this 2-shelf bookcase from the Sauder Select collection. This short horizontal bookcase features two spacious shelves with room for a variety of home office supplies from file boxes to reams of paper. Need a little more shelving in your home? The roomy shelves make a great place to store dishes in the kitchen or cosmetics, linens, or baskets of toiletries in the bathroom. This small two-shelf bookcase includes one adjustable shelf that will accommodate items of many different heights, ideal for displaying family photos and keepsakes. Crafted of engineered wood, this low bookcase is the perfect storage unit for arranging art supplies in a craft room or keeping laundry soaps and fabric softeners organized in the utility room. This stylish short bookcase is ideal for home entertaining! It creates the perfect space to place bottles and glasses of all sizes so you can keep beverages nearby for guests. Finished in Select Cherry, this versatile two-shelf bookcase makes any home feel classy and organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.