
2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options
Mfr # 413792
Zoro # G511227771
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Depth
13.23 in
Height
29.92 in
Width
35.28 in
Material
Engineered wood
Finish
Washington Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413792
Zoro #
G511227771
UPC #
042666151696
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
29.92 in
Width
35.28 in
Details
Material
Engineered wood
Finish
Washington Cherry
Description
There is no such thing as too much storage space. Add a little extra storage to any room in your home with this 2-shelf bookcase from the Sauder Select collection. This short bookcase features two large shelves that provide you with all the room you need to store and display a variety of different things like your collection of novels, work binders, your array of knick-knacks and organizing bins too. It includes one adjustable shelf that has the ability to move to different heights to create flexible storage options for items of all shapes and sizes. Its spacious top surface provides you with an additional space to display your favorite decorations like an accent lamp, picture frames and decorative plants. You can find a place for all your things! Its simplistic design and charming style make this bookshelf a perfect fit for any room in your home - the living room, your office, down the hallway or even in your bedroom. Finished in Washington Cherry, this versatile bookcase will have you feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.