This item is Discontinued.

Sauder 20 in D X 30 in H, 47.24 in W X Engineered wood, Metal 432860

20 in D X 30 in H, 47.24 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 432860
  • Zoro # G311227308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432860
Zoro #
G311227308
UPC #
042666128483
Country of Origin
China

Dimensions

Overall Width
47.24 in
Overall Depth
20 in
Overall Height
30 in

Details

Finish
Blade Walnutâ„¢
Material
Engineered wood, Metal

Description

The writing desk from the Walter Heights collection combines the best of both worlds, featuring elements from traditional and contemporary styles alike. A wood and metal desk with transitional design, featuring a hidden flip-down panel for keyboard and mouse access, is a unique and versatile piece of furniture. This modern writing desk is a popular choice for those who also want to incorporate traditional materials, like the natural warmth of the Blade Walnut finish with sleek and contemporary gold metal accents. This desk with keyboard tray is perfect for those who prefer a more traditional desktop computer setup, but it will work perfectly as a desk for laptop as well, with a compact workspace that can fit in even the smallest office space. It's finished on all sides for versatile placement anywhere. Whether you're writing or working on a computer, a transitional writing desk offers a timeless style that will complement any dcor, while providing a functional workspace that meets your home office needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.