
20 in D X 30 in H, 48.98 in W X Engineered wood, Metal
Mfr # 431219
Zoro # G411227284
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48.98 in
Overall Depth
20 in
Overall Height
30 in
Finish
Black
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431219
Zoro #
G411227284
UPC #
42666096768
Country of Origin
China
Dimensions
Overall Width
48.98 in
Overall Depth
20 in
Overall Height
30 in
Details
Finish
Black
Material
Engineered wood, Metal
Description
Jot down your thoughts or get started on your next big project all while adding a beautiful touch of style to your home with this writing desk with drawer from the Boulevard Caf collection. This writing desk with storage features a spacious top surface that provides you with the ideal amount of room for all your desktop essentials like your laptop, a cup full of pens, your collection of notepads and your favorite coffee mug. There's plenty of room for home dcor items like an accent lamp and picture frames too. This writers desk features a small storage drawer that opens and closes on smooth metal runners for easy access of items like paper clips, envelopes, and rubber bands. A lower shelf for additional storage of binders, organizing bins, and more gives you extra space without cluttering your surface area. This wood and metal desk looks great no matter where it stands-it is finished on all sides for versatile placement in your home. Finished in Black with Vintage Oak accents, this desk for laptop adds a sleek workspace where you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.