
20.08 in D X 29.53 in H, 42.05 in W X Engineered wood, Metal
Mfr # 427849
Zoro # G511229294
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Overall Width
42.05 in
Overall Depth
20.08 in
Overall Height
29.53 in
Finish
Carbon OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427849
Zoro #
G511229294
UPC #
042666079662
Country of Origin
China
Dimensions
Overall Width
42.05 in
Overall Depth
20.08 in
Overall Height
29.53 in
Details
Finish
Carbon OakĀ®
Material
Engineered wood, Metal
Description
An anywhere credenza that could easily be used in the office, the living room, or the entryway. Does it exist? Luckily, yes! This credenza from the Steel River collection blends seamlessly into any space you need more storage. This storage credenza features three drawers with full extension slides for office or craft supplies, small tools, and more. The lower drawer of this industrial credenza holds letter or legal size hanging files-Say goodbye to the document clutter! This metal and wood credenza will keep all of your most important documents organized and secure with a file drawer lock. Open storage and display includes two adjustable shelves for customization of your credenza to your specific needs. These shelves are the perfect place for board games, home dcor, and your favorite seasonal candles. This credenza with drawers is finished on all sides for versatile placement in any room of your home. A textured, powder coated metal frame with corner accents and a Carbon Oak make this storage credenza the perfect addition to any part of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.