Zoro Homepage

20.08 in D X 29.68 in H, 47.16 in W X Engineered wood

  • Mfr # 434183

  • Zoro # G211227286


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.16 in
Overall Depth
20.08 in
Overall Height
29.68 in
Finish
Ashen Oakā„¢
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434183
Zoro #
G211227286
UPC #
042666139205
Country of Origin
United States

Dimensions

Overall Width
47.16 in
Overall Depth
20.08 in
Overall Height
29.68 in

Details

Finish
Ashen Oakā„¢
Material
Engineered wood

Description

With its simplistic, geometric design featuring clean lines and retro hardware, this home office desk from the Hayes Garden collection is the perfect addition to your workspace, whether it is large or small. The contemporary style of this computer desk with storage is accentuated by the minimalistic gray tone of the Ashen Oak finish. This desk with file drawer is finished on all sides for versatile placement anywhere in your office space and constructed with a built-in cord management system to minimize computer wire clutter. An open shelf for additional storage of office supplies is situated just above a file drawer, equipped with full extension slides giving this office desk with storage smooth access to the letter-size hanging files within. You will be pleased with the quick and easy assembly that accompanies the T-lock drawer system, making this student desk the optimum choice for a high function workspace emphasizing stylish, contemporary style without all the fuss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.