Zoro Homepage

20.08 in D X 29.76 in H, 65.98 in W X Engineered wood

  • Mfr # 429513

  • Zoro # G411229295


product price: $588.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
65.98 in
Overall Depth
20.08 in
Overall Height
29.76 in
Finish
Sindoori Mango®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429513
Zoro #
G411229295
UPC #
042666093965
Country of Origin
Thailand

Dimensions

Overall Width
65.98 in
Overall Depth
20.08 in
Overall Height
29.76 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

With this office credenza from the Cannery Bridge collection, the question of where to put your home office essentials is answered. This office credenza with doors has a designed spacious top surface with herringbone pattern for display of books, your family photos, and an accent lamp. Behind the left set of doors is a slide-out printer shelf with full extension slides for your printer or other office necessities like binders and extra supplies. This home office credenza features pull-out, hanging file storage with full extension slides behind the right side set of doors. The hanging file storage can accommodate letter or legal-size files. An additional storage shelf behind each set of doors makes this office credenza with storage the versatile addition to your office that you've been look for. This office stand with doors includes a cord management system to keep your electronic cords organized and your space clutter-free. This storage credenza is finished on all sides for versatile placement anywhere in your home. Finished in Sindoori Mango, this wood storage credenza fixes all your problems. Well, storage problems, that is.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.