This item is Discontinued.

Sauder 20.47 in D X 29.88 in H, 66.73 in W X Engineered wood 429375

20.47 in D X 29.88 in H, 66.73 in W X Engineered wood (Discontinued)

  • Mfr # 429375
  • Zoro # G811229314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429375
Zoro #
G811229314
UPC #
042666095754
Country of Origin
Thailand

Dimensions

Overall Width
66.73 in
Overall Depth
20.47 in
Overall Height
29.88 in

Details

Finish
Natural Maple
Material
Engineered wood

Description

This versatile credenza from the Whitaker Point collection can be used in any room of your home, especially the office. This home office credenza features a file drawer with full extension slides that holds letter or legal-size hanging files-keeping paper clutter at bay and organization a top priority. Hidden storage behind the doors features a large adjustable shelf for customizable storage options. Your binders, books, expense reports, and more can easily be arranged and conveniently stored in this credenza with file drawer. A cord management system with pass-throughs helps to corral cord clutter and allows for easy charging of your phone or laptop. Finished on all sides for versatile placement, this storage credenza will look polished from every angle. A genuine Natural Maple finish brings a touch of nature to this office storage furniture, making your workspace feel stylish and serene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.