Zoro Homepage

21.81 in D X 39.02 in H, 53.15 in W X

  • Mfr # 430055

  • Zoro # G511227399


product price: $212.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
53.15 in
Overall Depth
21.81 in
Overall Height
39.02 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430055
Zoro #
G511227399
UPC #
042666093187
Country of Origin
Malaysia

Dimensions

Overall Width
53.15 in
Overall Depth
21.81 in
Overall Height
39.02 in

Details

Finish
White

Description

For innovative furniture with multi-use dynamics, look no further than this credenza with desk from the Cottage Road collection. This credenza with pull out desk accommodates up to a 55 in. TV weighing 70 lbs. or less, making it ideal for the guest room, den, or living room. The faux door fronts revel a hidden roll-out work surface at standard desk height, instantly turning the guest room into a home office. This TV stand desk combo features three drawers with full extension slides for your work supplies, TV remote, books, and more. The lower drawer of this TV credenza holds letter-size hanging files. A divided shelving space under the top surface allows for easy storage of your audio-video equipment. A durable, 1 in. thick top accented in Lintel Oak finish ensures lasting construction for many years of use in your home. Finished in White, this TV stand with desk is the multifunctional addition to your home that saves space while adding functionality that you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.