Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 23.46 in D X 29.02 in H, 59.45 in W X Engineered wood 433953

23.46 in D X 29.02 in H, 59.45 in W X Engineered wood (Discontinued)

  • Mfr # 433953
  • Zoro # G911227425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433953
Zoro #
G911227425
UPC #
042666130271
Country of Origin
United States

Dimensions

Overall Width
59.45 in
Overall Depth
23.46 in
Overall Height
29.02 in

Details

Finish
Mystic OakĀ®
Material
Engineered wood

Description

Simple, but effective. And oh, so popular. This computer desk with drawers from the Sauder Select collection is the perfect work from home solution. With style and function plentiful, this home office desk features a slide-out keyboard/mouse shelf with metal runners and safety stops to keep the surface workspace free, while providing the user with important ergonomic benefits. A double pedestal desk, one side features two easy gliding drawers. The top drawer provides storage space for pens, paperclips, note pads, envelopes and more. The lower drawer is a filing cabinet which can hold letter or European sized hanging files, allowing your most important documents to be organized and easy to find. The opposite pedestal of this computer desk with storage contains space behind the door, which can hold a vertical CPU tower, and includes an adjustable shelf to customize your storage to your size and space preferences. The computer desk with keyboard shelf can be assembled in a snap with a T-slot drawer system, with concise storage and plenty of surface workspace for even the smallest office space. Finished all over in Mystic Oak with a contrasting Raven Oak top surface, this computer desk has a look that stands out in any home office setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.