Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 23.46 in D X 29.76 in H, 45.91 in W X Engineered wood 430060

23.46 in D X 29.76 in H, 45.91 in W X Engineered wood (Discontinued)

  • Mfr # 430060
  • Zoro # G511227382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430060
Zoro #
G511227382
UPC #
042666087957
Country of Origin
Thailand

Dimensions

Overall Width
45.91 in
Overall Depth
23.46 in
Overall Height
29.76 in

Details

Finish
Mystic OakĀ®
Material
Engineered wood

Description

Need a space saving desk for every corner of the house? Look no further than this computer desk with drawer from the Cottage Road collection. This corner computer desk features a space-saving design that allows for maximum conservation of floor space. Use this corner desk in the home office, guest bedroom, living room, or wherever you need to work on projects. This computer desk with storage includes a drawer/shelf that features a flip-down panel for laptop or keyboard/mouse to keep the top surface of your desk free of unnecessary clutter. Use the top surface for your computer monitor, a cup of coffee, photos of loved ones, and more. Finished in Mystic Oak, seamlessly incorporate this home office desk into your space wherever you need it. We hope you like what you see with this space saving corner desk. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.