This item is Discontinued.

Sauder 23.46 in D X 29.76 in H, 60 in W X Engineered wood, Metal 430072

23.46 in D X 29.76 in H, 60 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 430072
  • Zoro # G811227501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430072
Zoro #
G811227501
UPC #
042666095594
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
23.46 in
Overall Height
29.76 in

Details

Finish
Barrel OakĀ®
Material
Engineered wood, Metal

Description

Give your office a promotion with this computer desk from the Briarbrook collection. This computer desk with storage offers a spacious top surface that provides you with room for all your must-haves like your laptop, stacks of folders, notebooks, and your hot cup of coffee. This home office desk with storage features a large middle shelf with a flip down panel for a keyboard and mouse to keep your top surface free of clutter. This home wood desk includes two small drawers with full extension slides for convenient storage of supplies like your stapler, pad of paper, or planner. The lower drawers that open on full extension slides accommodate letter or legal-size hanging files so your most important documents are organized and easy to find. This computer desk with drawers accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information to ensure your phone never runs out of charge when you need it most. Finished on all sides for versatile placement, this double pedestal executive desk will look polished from every angle-with added powder coated metal frame for durability and design. A Barrel Oak finish is the rustic, while modern, look that your office has been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.