
23.46 in D X 30 in H, 47.16 in W X Engineered wood
Mfr # 431763
Zoro # G311227476
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.16 in
Overall Depth
23.46 in
Overall Height
30 in
Finish
Ashen Oakā¢
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
431763
Zoro #
G311227476
UPC #
042666120968
Country of Origin
United States
Dimensions
Overall Width
47.16 in
Overall Depth
23.46 in
Overall Height
30 in
Details
Finish
Ashen Oakā¢
Material
Engineered wood
Description
For a simple single pedestal desk that packs a big punch, this desk from the East Rock collection delivers with a sleek combination of style and function. This desk with open storage features two drawers with full extension slides, perfect for storing extra sticky notes, a stapler, and that stash of breath mints. The lower drawer of this contemporary pedestal desk holds letter or legal-size hanging files so all your most important documents are organized and easy to find. An open shelf for additional storage of books, binders, or other supplies makes this desk the perfect addition to your home. This pedestal desk with drawers is finished on all sides for versatile placement anywhere - it will look great from every angle! Cord management pass-throughs in the back help eliminate wire and cable clutter. Finished in a soft Ashen Oak, the top is brilliantly accented with high-wear DuraGraph faux white marble patina.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.