
23.46 in D X 30 in H, 54.02 in W X Engineered wood
Mfr # 430302
Zoro # G111227348
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
54.02 in
Overall Depth
23.46 in
Overall Height
30 in
Finish
Cascade Oakā¢
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430302
Zoro #
G111227348
UPC #
042666115872
Country of Origin
Viet Nam
Dimensions
Overall Width
54.02 in
Overall Depth
23.46 in
Overall Height
30 in
Details
Finish
Cascade Oakā¢
Material
Engineered wood
Description
Give your home office or workspace a refined update with this single pedestal desk from the East Adara collection. The spacious top surface of this computer desk with drawers provides you with ample amount of room for all your must-have desk essentials like your laptop, folders and documents, a cup full of pens and of course, a place to set your coffee. This home office desk with storage features a large drawer/shelf that includes a flip-down panel for your keyboard/mouse, keeping the top surface clutter free. Two storage drawers that open and close on full extension slides are ideal for easy access of other miscellaneous office items. The lower drawer holds letter-size hanging files to help keep you and your most important files organized. Finished on all sides for versatile placement, the elegant design of this desk with keyboard tray will look polished from all angles. Finished in Cascade Oak, this computer desk with storage will have you feeling motivated and ready to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.