
23.46 in D X 71.97 in H, 48.03 in W X Engineered wood, Metal
Mfr # 431654
Zoro # G311227544
product price:Ā $226.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48.03 in
Overall Depth
23.46 in
Overall Height
71.97 in
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431654
Zoro #
G311227544
UPC #
042666097307
Country of Origin
Viet Nam
Dimensions
Overall Width
48.03 in
Overall Depth
23.46 in
Overall Height
71.97 in
Details
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
Description
A universal desk for any task. This desk with hutch from the Briarbrook collection is the spacious storage heavy hitter you need for your home office. This computer desk with hutch features a spacious top surface work area for your computer or laptop, a reading lamp, your pens, and other essentials. A large drawer/shelf features a flip-down panel for your keyboard and mouse, keeping the surface clutter free. This office desk with hutch features a small storage drawer with metal runners and safety stops for your planner, pad of paper, headphones, and more. The lower file drawer opens on full extension slides and holds letter size hanging files, keeping your most important documents organized. This office desk with storage features two adjustable shelves on the hutch to accommodate items of various heights. Display binders or photos of your family on these two shelves. Powder coated metal shelves, modesty panel, file drawer front and framing combine with a Barrel Oak finish to provide industrial touches on this home office desk with storage that make it unique, durable, and just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.