
23.5 in D X 29.76 in H, 94.13 in W X Engineered wood
Mfr # 429368
Zoro # G611227442
product price: $750.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Width
94.13 in
Overall Depth
23.5 in
Overall Height
29.76 in
Finish
Natural Maple
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429368
Zoro #
G611227442
UPC #
042666095792
Country of Origin
Thailand
Dimensions
Overall Width
94.13 in
Overall Depth
23.5 in
Overall Height
29.76 in
Details
Finish
Natural Maple
Material
Engineered wood
Description
Bring rustic simplicity to your workspace with the spacious L-shaped desk from the Whitaker Point collection. This home office desk features a spacious tabletop surface that provides you with room for all your must-have office essentials - laptop, collection of notepads, desk lamp and your favorite coffee mug. This L-shaped office desk features a slide-out keyboard/mouse shelf that opens and closes on full extension slides, keeping your top surface clutter free. Three storage drawers feature full extension slides for storing various office supplies like your headphones, extra pens, charging cords, and more. The lower drawer holds letter or legal-size hanging files, keeping your documents organized and easy to find at a moments notice. This small office desk features hidden storage behind the door with an adjustable shelf allowing for versatile storage of any office item. This office desk features two desktop grommet holes and cord pass-throughs to eliminate cord clutter. This L-desk is finished on all sides for versatile placement-it will look polished from every angle. A genuine Natural Maple finish creates the simple finishing touch on this L-shaped desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.