Zoro Homepage

23.5 in D X 30.12 in H, 59.06 in W X Engineered wood

  • Mfr # 429366

  • Zoro # G011227424


product price: $542.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
59.06 in
Overall Depth
23.5 in
Overall Height
30.12 in
Finish
Natural Maple
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429366
Zoro #
G011227424
UPC #
042666095778
Country of Origin
Thailand

Dimensions

Overall Width
59.06 in
Overall Depth
23.5 in
Overall Height
30.12 in

Details

Finish
Natural Maple
Material
Engineered wood

Description

Looking for a little inspiration to tackle your biggest projects? Find motivation and more when you add style and storage to your home office or workspace with this computer desk from the Whitaker Point collection. The spacious top surface of this computer desk with storage provides you with room for all your must-have desk essentials - laptop, cup full of pens, sticky note tower, and a lamp. The top of this computer desk with drawers features a strong and lightweight 1 in. panel construction for durability and easy assembly. Three storage drawers feature full extension slides and the lower file drawer holds letter or legal-size hanging files. Keep your important documents, planner, headphones, and other supplies close by. A storage area behind the door holds a vertical CPU tower and has an adjustable shelf to store items of many sizes. This home office desk with storage features two desktop grommet holes and cord pass-through for electrical cord access. Finished on all sides for versatile placement, this pedestal computer desk will look polished no matter how you arrange it. A Natural Maple finish evokes a rustic and simpler time, giving you the focus needed to complete any task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.