Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 24.02 in W X 15.51 in L X 24.02 in H 430263

24.02 in W X 15.51 in L X 24.02 in H (Discontinued)

  • Mfr # 430263
  • Zoro # G311232562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430263
Zoro #
G311232562
UPC #
042666097253
Country of Origin
Viet Nam

Dimensions

Width
24.02 in
Length
15.51 in
Height
24.02 in

Details

Finish
Barrel OakĀ®
Material
Engineered wood, Metal

Description

Make your furniture work for you-overtime, which is! This side table with drawer from the Briarbrook collection is customizable and works for any room in your home. This side table with storage features a drawer with metal runners and safety stops to hold living room essentials like the remote, magazines, books, and more. The drawer can be assembled to face the right, left, or end of unit. Talk about versatility! This small side table with drawer can be used in the living room or den as a side table or can be used in the bedroom as a nightstand. Finished on all sides for versatile placement, this nightstand with drawer will look polished and complete from every angle. A Barrel Oak finish, and powder coated metal drawers and end frame are the small details that ensure this nightstand with storage will stand out from the rest, no matter where you place it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.