
28.58 in D X 30 in H, 65.12 in W X Engineered wood
Mfr # 434922
Zoro # G811227488
product price: $388.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
65.12 in
Overall Depth
28.58 in
Overall Height
30 in
Finish
Pebble PineĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
434922
Zoro #
G811227488
UPC #
042666139298
Country of Origin
United States
Dimensions
Overall Width
65.12 in
Overall Depth
28.58 in
Overall Height
30 in
Details
Finish
Pebble PineĀ®
Material
Engineered wood
Description
When country comes to town, it looks like the charming, executive pedestal desk from the Sonnet Springs collection. The quaint, cottage style construction and natural woodgrain of this double pedestal desk combine with sophisticated draped arches and framed drawer fronts to bring a rustic elegance to any office space. Finished in the natural hues of Pebble Pine finish with Khaki Pine accents, this desk with pencil drawer further resonates a country style with a touch of sophistication. The center drawer is equipped with metal runners and safety stops, ensuring smooth and secure operation. Additionally, the file drawers with full extension slides provide ample storage for letter-size hanging files. Need extra storage space? This executive desk with drawers includes open cubbyholes for your convenience. The desk is finished on all sides, allowing for versatile placement within your office. With the quick and easy assembly offered by the T-lock drawer system, you'll have your new workspace up and running in no time. This desk with cubby storage combines functionality and style seamlessly, for classic cottage charm with a contemporary twist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.