
3 Shelf Bookcase Pm , Two adjustable shelves allow versatile storage and display options
Mfr # 434825
Zoro # G911227722
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
13.31 in
Height
43.78 in
Width
35.28 in
Material
Engineered wood
Finish
Pacific MapleĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434825
Zoro #
G911227722
UPC #
042666135597
Country of Origin
United States
Dimensions
Depth
13.31 in
Height
43.78 in
Width
35.28 in
Details
Material
Engineered wood
Finish
Pacific MapleĀ®
Description
The 3-shelf bookcase from the Sauder Select collection can easily be used in your living room, office, kitchen or bedroom to quickly and efficiently multiply your storage options with minimal effort. Finished in the light and neutral tones of Pacific Maple, this wood bookcase will lend a wholesome and natural aesthetic to your home. With its modest and demure, natural woodgrain appearance, this display bookcase offers the perfect spot to showcase your treasures for the world to see. Two adjustable shelves offer variable heights for your storage convenience. Display antique China and glassware in the dining room, with a durable top surface for sitting serving dishes or snacks. This living room bookcase has space for a collection of children's books or photo albums, as well as encyclopedias or even a tall dictionary. With quick and easy assembly and slide-on moldings for a smooth and simple building process, this 3-shelf bookshelf is a stylish, secret weapon of organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.