Zoro Homepage

30 in D X 30 in H, 65.98 in W X Solid wood, Engineered wood

  • Mfr # 430761

  • Zoro # G411227529


product price: $639.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
65.98 in
Overall Depth
30 in
Overall Height
30 in
Finish
Grand Walnut®
Material
Solid wood, Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430761
Zoro #
G411227529
UPC #
042666119894
Country of Origin
Viet Nam

Dimensions

Overall Width
65.98 in
Overall Depth
30 in
Overall Height
30 in

Details

Finish
Grand Walnut®
Material
Solid wood, Engineered wood

Description

Feel like a true executive when seated at this elegant, mid-century modern executive desk from the Clifford Place collection. With the clean lines and organic color that were a staple in mid-century design, you'll find the executive pedestal desk the perfect addition to your home office. Hidden behind a flip-down panel you'll find access to the modern amenities of mouse and keyboard that are disguised by stylish panel for a pleasing aesthetic when not in use. Two file drawers with full extension slides hold letter or legal-size hanging files and two additional storage drawers feature metal runners with safety stops, attending to all your storage needs. In addition, two adjustable shelves are built into the approach side of this executive desk with drawers, making additional options for storage or display of treasured photos, collectibles, or awards. This double pedestal desk is finished on all sides for versatile placement in any room, and it accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 which allows smartphone charging without all the fuss of cords or cables sold separately on sauder.com. Finished in warm and glowing Grand Walnut, with solid, tapered wooden feet for stability and style, this executive desk with storage will take your home office from ordinary to exceptional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.