
31.3 in D X 30.28 in H, 65.98 in W X Engineered wood
Mfr # 429369
Zoro # G511227375
product price: $741.99
/eaKey Features
Overall Width
65.98 in
Overall Depth
31.3 in
Overall Height
30.28 in
Finish
Natural Maple
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429369
Zoro #
G511227375
UPC #
042666095761
Country of Origin
Thailand
Dimensions
Overall Width
65.98 in
Overall Depth
31.3 in
Overall Height
30.28 in
Details
Finish
Natural Maple
Material
Engineered wood
Description
Your home office should reflect your style. What is better than an executive desk that allows your dcor to shine? This executive desk with storage from the Whitaker Point collection features a strong lightweight 1 in. panel construction that provides you with ample room for all your must-have desk supplies: your laptop or computer monitor, a cup full of pens and pencils, and even a little room for some home dcor items too. This pedestal desk features three small storage drawers with full extension slides for easy access storage of miscellaneous items like a stapler, envelopes, and paper clips. The lower file drawer holds letter or legal-size hanging files so your executive computer desk will always be organized and clutter free. The large middle drawer/shelf features a flip-down panel for keyboard/mouse. This executive desk with drawers also includes a hidden storage area behind the right door, with an adjustable shelf to provide flexibility and accommodate items of various sizes. Two desktop grommet holes and cord pass throughs keep electrical cord clutter at bay. Finished in Natural Maple, this beautiful double pedestal executive desk will have you feeling motivated to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.